Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tune 215BT Bluetooth In Ear Headphones, Black

  • Mfr # JBLT215BTBLKAM

  • Zoro # G209134916


product price: $44.95
/ea

Key Features

Color
Black
Material
Plastics
Includes
TUNE 215BT Earset, 1 x Charging Cable, 1 x Warning Card, 1 x Warranty Card, 1 x Safety Sheet, 1 x QSG
Features
Tangle-free Cable, Audio/Video Remote Control Profile (AVRCP), In-line Remote, Rechargeable Battery, Voice Assistant, Dynamic Driver, Comfortable, Durable, Hands-free, Multipoint, USB Charging, Ergonomic Design
Length
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLT215BTBLKAM
Zoro #
G209134916
UPC #
50036373739
Country of Origin
China

Dimensions

Length
1.30 in
Width
3.99 in
Driver Size
0.49"

Details

Color
Black
Material
Plastics
Item
Earset
Includes
TUNE 215BT Earset, 1 x Charging Cable, 1 x Warning Card, 1 x Warranty Card, 1 x Safety Sheet, 1 x QSG
Features
Tangle-free Cable, Audio/Video Remote Control Profile (AVRCP), In-line Remote, Rechargeable Battery, Voice Assistant, Dynamic Driver, Comfortable, Durable, Hands-free, Multipoint, USB Charging, Ergonomic Design
Corded/Wireless
Wireless
Frequency Response
20 Hz to 20 kHz
Impedance
20 Ohm
Compatibility
Smartphone, Tablet
Earpiece Design
Earbud
Sound Pressure Level
118 dB
Microphone Design
On-cable
Sound Mode
Stereo
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Mount Type
In-ear
Maximum Frequency
20 kHz
Integrated Microphone
Yes

Description

JBL TUNE 215BT Wireless Earbud HeadphonesPure Bass Wireless. Introducing JBL TUNE 215BT wireless earbud headphones with JBL Pure Bass Sound. Thanks to the 16-hour battery life they can wirelessly stream high-quality JBL Pure Bass sound and provide hands-free call management. Inside the premium housing is a pair of 12.5mm drivers that will punch out some serious bass while the soft ergonomically shaped earbuds ensure the listening experience remains comfortable for long listening hours. In addition a three-button remote with a mic on a tangle-free cable lets users control music and calls and access their devices' voice assistant. The multi-point connection allows them to never miss a call making the JBL TUNE 215BT their everyday companion for work at home and on the go. Product Features:JBL Pure Bass SoundBluetooth 5.0 for lossless quality16 Hour battery life with speed chargeFull recharge in 2 hours or 1 hour extra in just 10 minutes top upMulti-point connection allows users to seamlessly switch between devicesTangle-free flat cable that won't tangle up in knots and is durableConvenient three-button remote with microphone and voice assistant supportComfort-fit earbuds that are soft and ergonomically shaped to enjoy music in full comfortWarranty Card provided with the JBL product contains the full terms and conditions of the warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.