This item is Discontinued.

Jbl Tune 230 True Wireless In Ear Noise Cancelling Bluetooth Headphones, Black JBLT230NCTWSBAM

Tune 230 True Wireless In Ear Noise Cancelling Bluetooth Headphones, Black (Discontinued)

  • Mfr # JBLT230NCTWSBAM
  • Zoro # G309134946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBLT230NCTWSBAM
Zoro #
G309134946
UPC #
50036384551
Country of Origin
China

Description

JBL Tune 230 True Wireless Noise Cancelling EarbudsTackle your day one song at a time with the JBL Tune 230NC TWS. True wireless earbuds give you 40 hours of exceptional JBL Pure Bass Sound, while the ergonomic and water-resistant design gives you all-day comfort in any weather. Connect calls simply and seamlessly with 4 mics that cancel out ambient noises offering perfect calls anywhere. And with Active Noise Cancelling and Smart Ambient technology, you choose whether you want to tune out the world or engage with your surroundings. The light stick-closed design ensures comfort all-day long. Best of all, the JBL Headphones App lets you personalize your entire listening experience. Stay connected to your world, your way.Product Features:Smartly designed 6.0mm drivers enhanced by the stick form factor deliver JBL's Pure Bass SoundActive Noise Cancelling technology with 2 microphones lets you minimize audio distractionsWith Ambient Aware, you can tune into your surroundings at any time so that you feel saferTalkThru lets you stop for a quick chat without having to remove your headphones4 mics for perfect hands-free voice calls in stereoUp to 40 10+30 hours of battery life or 8 hours, plus 24 hours in the case with noise cancellingSpeed Charge for just ten minutes to get 2 hours of playtimeAll-day fit and comfort with IPX4 water resistance and sweatproofingJBL Headphones App lets you enjoy your music your wayWarranty Card provided with the JBL product contains the full terms and conditions of the warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.