
Tune 310c Wired In Ear Headphones, Black
Mfr # JBLT310CBLKAM
Zoro # G514387113
product price: $26.69
/eaKey Features
Material
Plastics
Earpiece Type
Binaural
Features
Comfortable, Tangle-free Cable, Flat Cable, Lightweight, Equalizer, Pure Bass Sound, Punch Bass Technology
Sound Mode
Stereo
Earpiece Design
Earbud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JBLT310CBLKAM
Zoro #
G514387113
UPC #
50036401005
Country of Origin
China
Dimensions
Driver Size
0.35"
Details
Color
Black
Material
Plastics
Earpiece Type
Binaural
Features
Comfortable, Tangle-free Cable, Flat Cable, Lightweight, Equalizer, Pure Bass Sound, Punch Bass Technology
Sound Mode
Stereo
Earpiece Design
Earbud
Impedance
16 Ohm
Microphone Design
On-cable
Host Interface
USB Type C
Hi-Res Audio
Yes
Includes
Tune 310C USB-C Wired Hi-Res In-Ear Headphones 3 x Sizes Of Ear Tips 1 x Warranty / Warning (W / !) Safety Sheet (S / i)
Minimum Frequency Response
20 Hz
Connectivity Technology
Wired
Maximum Frequency
40 kHz
Mount Type
In-ear
Operating System Platform
PC
Item
Earset
Integrated Microphone
Yes
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.