Tune 310c Wired In Ear Headphones, White

  • Mfr # JBLT310CWHTAM

  • Zoro # G514387137


product price: $26.69
/ea

Key Features

Material
Plastics
Microphone Design
On-cable
Sound Mode
Stereo
Earpiece Type
Binaural
Maximum Frequency
40 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLT310CWHTAM
Zoro #
G514387137
UPC #
50036401012
Country of Origin
China

Dimensions

Driver Size
0.35"

Details

Color
White
Material
Plastics
Microphone Design
On-cable
Sound Mode
Stereo
Earpiece Type
Binaural
Maximum Frequency
40 kHz
Impedance
16 Ohm
Features
Tangle-free Cable, Lightweight, Equalizer, Punch Bass Technology, Comfortable, Flat Cable, Pure Bass Sound
Mount Type
In-ear
Includes
Tune 310C USB-C Wired Hi-Res In-Ear Headphones 3 x Sizes Of Ear Tips 1 x Warranty / Warning (W / !) Safety Sheet (S / i)
Earpiece Design
Earbud
Operating System Platform
PC
Integrated Microphone
Yes
Minimum Frequency Response
20 Hz
Host Interface
USB Type C
Item
Earset
Connectivity Technology
Wired
Hi-Res Audio
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.