Zoro Homepage

Tune 520bt Bluetooth On Ear Headphones, Black

  • Mfr # JBLT520BTBLKAM

  • Zoro # G814387097


product price: $59.95
/ea

Key Features

Color
Black
Material
Plastics
Impedance
30 Ohm
Maximum Frequency
20 kHz
Wireless Technology
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLT520BTBLKAM
Zoro #
G814387097
UPC #
50036394925
Country of Origin
China

Dimensions

Width
2.9"
Driver Size
1.30"
Height
2.9"

Details

Color
Black
Material
Plastics
Impedance
30 Ohm
Maximum Frequency
20 kHz
Wireless Technology
Bluetooth
Maximum Battery Recharge Time
2 Hour
Item
Headset
Includes
Tune 520BT Wireless On-Ear Headphones 1 x USB-C Charging Cable 1 x Warranty/Warning 1 x QSG
Integrated Microphone
Yes
Features
Padded Headband, Comfortable, Fold-flat, Pure Bass Sound, Voice Assistant, Lightweight, Multipoint, Hands-free, Voice Prompt, Fast Charging, Equalizer, Foldable
Earpiece Design
Over-the-head, On-ear
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.3
Charging Method
Cable
Battery Capacity
450 mAh
Batteries Required
Yes
Sound Pressure Level
95 dB
Connectivity Technology
Wireless
Battery Rechargeable
Yes
Bluetooth Profiles
HFP, A2DP, AVRCP
Minimum Frequency Response
20 Hz
Earpiece Type
Binaural
Sound Mode
Stereo
Virtual Assistant Supported
Siri, Google Assistant

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.