Tune 520bt Bluetooth On Ear Headphones, Purple

  • Mfr # JBLT520BTPURAM

  • Zoro # G914387096


product price: $59.95
/ea

Key Features

Material
Plastics
Battery Chemistry
Lithium Ion (Li-Ion)
Earpiece Design
Over-the-head, On-ear
Maximum Battery Recharge Time
2 Hour
Virtual Assistant Supported
Google Assistant, Siri
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLT520BTPURAM
Zoro #
G914387096
UPC #
50036394956
Country of Origin
China

Dimensions

Width
2.9"
Driver Size
1.30"
Height
2.9"

Details

Color
Purple
Material
Plastics
Battery Chemistry
Lithium Ion (Li-Ion)
Earpiece Design
Over-the-head, On-ear
Maximum Battery Recharge Time
2 Hour
Virtual Assistant Supported
Google Assistant, Siri
Features
Fast Charging, Comfortable, Hands-free, Pure Bass Sound, Voice Assistant, Lightweight, Padded Headband, Foldable, Fold-flat, Voice Prompt, Multipoint, Equalizer
Battery Capacity
450 mAh
Batteries Required
Yes
Bluetooth Profiles
AVRCP, A2DP, HFP
Sound Pressure Level
95 dB
Battery Rechargeable
Yes
Bluetooth Standard
Bluetooth 5.3
Integrated Microphone
Yes
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Minimum Frequency Response
20 Hz
Charging Method
Cable
Item
Headset
Includes
Tune 520BT Wireless On-Ear Headphones 1 x USB-C Charging Cable 1 x Warranty/Warning 1 x QSG
Sound Mode
Stereo
Impedance
30 Ohm
Connectivity Technology
Wireless
Maximum Frequency
20 kHz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.