Zoro Homepage

Tune 770nc Wireless Over Ear Bluetooth Headphones, White

  • Mfr # JBLT770NCWHTAM

  • Zoro # G214387079


product price: $149.95
/ea
Free Shipping & Returns

Key Features

Material
Plastics
Connectivity Technology
Wireless
Bluetooth Profiles
A2DP, HFP, AVRCP
Battery Chemistry
Lithium Ion (Li-Ion)
Active Noise Canceling (ANC)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLT770NCWHTAM
Zoro #
G214387079
UPC #
50036395977
Country of Origin
China

Dimensions

Driver Size
1.57"

Details

Color
White
Material
Plastics
Connectivity Technology
Wireless
Bluetooth Profiles
A2DP, HFP, AVRCP
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Headset
Active Noise Canceling (ANC)
Yes
Battery Rechargeable
Yes
Battery Capacity
690 mAh
Battery Talk Time (ANC on)
30 Hour
Integrated Microphone
Yes
Maximum Battery Recharge Time
2 Hour
Sound Pressure Level
94 dB
Noise Canceling
Yes
Battery Talk Time (ANC off)
39 Hour
Earpiece Design
On-ear, Over-the-ear
Bluetooth Standard
Bluetooth 5.3
Charging Method
Cable
Features
Padded Headband, Ambient Noise, Fold-flat, TalkThru, Lightweight, Voice Prompt, Multipoint, Adaptive Noise Cancelling with Smart Ambient, Comfortable, Foldable, Equalizer, Audio Streaming, Noise Reduction, Hands-free, Google Fast Pair, Fast Charging, Microsoft Swift Pair, Ambient Aware, Pure Bass Sound
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Impedance
32 Ohm
Includes
Tune 770NC Adaptive Noise Cancelling Wireless Over-Ear Headphones 1 x USB-C Charging Cable 1 x Detachable Audio Cable 1 x Warranty/Warning 1 x QSG
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Batteries Required
Yes
Wireless Technology
Bluetooth

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.