Tune Buds 2 True Wireless In Ear Noise Cancelling Bluetooth Headphones, Black

  • Mfr # JBLTBUDS2BLKAM

  • Zoro # G115670218


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
0.6"
Length
0.90"
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLTBUDS2BLKAM
Zoro #
G115670218
UPC #
50036405737
Country of Origin
China

Dimensions

Width
0.6"
Length
0.90"
Driver Size
0.39"
Charging Case Width
1.17"
Depth
0.8"
Charging Case Depth
1.89"
Charging Case Length
2.46"

Details

Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Standard
Bluetooth 5.3
Minimum Frequency Response
20 Hz
Fast Charging
Yes
Connectivity Technology
True Wireless
Battery Talk Time (ANC on)
5 Hour
Battery Capacity
68 mAh
Active Noise Canceling (ANC)
Yes
Operating System Platform
Android
Durability
Water Resistant, Dust Resistant
Battery Rechargeable
Yes
Sound Pressure Level
95 dB
Features
Beamforming Microphone, Ergonomic Design, Comfortable, Google Fast Pair, Dynamic Driver, TalkThru, Touch Control, Voice Assistant, Pure Bass Sound, Multipoint, Smart Ambient Technology, Personi-Fi 3.0, Hands-free, Noise Isolation, Ambient Aware, Adaptive Noise Cancelling with Smart Ambient, VoiceAware
Number of Microphones
6
Battery Capacity (Charging Case)
630 mAh
Includes
Tune Buds 2 True Wireless Noise Cancelling Earbuds1 x Type-C USB Charging Cable3 x Sizes Of Ear Tips1 x Charging Case1 x Warranty / Warning (W / !)1 x Product QSG/ Safety Sheet (S / i)
Maximum Frequency
20 kHz
Earpiece Design
Earbud
IP Rating
IP54
Maximum Battery Recharge Time
2 Hour
Wireless Technology
Bluetooth/RF
Battery Talk Time (ANC off)
6 Hour
Mount Type
In-ear
Bluetooth Profiles
HFP v1.8, A2DP v1.4, AVRCP v1.6.2
Impedance
16 Ohm
Charging Method
Case
Earpiece Type
Binaural
Battery Talk Time
6 Hour
Integrated Microphone
Yes
Noise Canceling
Yes
Item
Earset
Sound Mode
Stereo

Description

Jbl - Tune Buds 2 True Wireless In Ear Noise Cancelling Bluetooth Headphones - Black


  • Maximum talk time (hours) 6.6
  • Adaptive Noise Cancelling
  • Voice Assistant Integration
  • Maximum play time 48 hours
  • Bluetooth
  • Tackle your day one song at a time with the JBL Tune Buds. These true wireless earbuds give you up to 48 hours of exceptional JBL Pure Bass Sound, while the ergonomic, water and dust resistant design gives you all-day comfort in any weather. A simple touch allows you to manage and enjoy perfect calls anywhere, without ambient noises. And with Active Noise Cancelling and Smart Ambient technology, you choose whether you want to tune out the world or engage with your surroundings. The bud design ensures perfect isolation from outside noises and secure fit. Best of all, the JBL Headphones App lets you personalize your entire listening experience. Stay connected to your world, your way.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.