Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tune Flex 2 True Wireless In Ear Noise Cancelling Bluetooth Headphones, White

  • Mfr # JBLTFLEX2WHTAM

  • Zoro # G915670203


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Width
1.26 in
Color
White
Length
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBLTFLEX2WHTAM
Zoro #
G915670203
UPC #
50036405621
Country of Origin
China

Dimensions

Width
1.26 in
Length
3.94 in

Details

Color
White

Description

Jbl - Tune Flex 2 True Wireless In Ear Noise Cancelling Bluetooth Headphones - White


  • Active Noise Cancelling
  • Ambient Aware
  • Talk Thru
  • JBL Pure Base Sound
  • Touch Control
  • Tackle your day one song at a time with the JBL Tune Flex. These true wireless earbuds give you up to 32 hours of exceptional JBL Pure Bass Sound, while the ergonomic and water-resistant design gives you all-day comfort in any weather. A simple touch allows you to manage and enjoy perfect calls anywhere, without ambient noises. And with Active Noise Cancelling and Smart Ambient technology, you choose whether you want to tune out the world or engage with your surroundings. The light stick open design ensures comfort all-day long and natural sound awareness. Best of all, the JBL Headphones App lets you personalize your entire listening experience. Stay connected to your world, your way.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.