
Vibe Beam 2 True Wireless Earbuds, White
Mfr # JBLVBEAM2WHTAM
Zoro # G515670214
product price: $68.95
/eaKey Features
Length
3.35 in
Width
1.08 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLVBEAM2WHTAM
Zoro #
G515670214
UPC #
50036405058
Country of Origin
China
Dimensions
Length
3.35 in
Width
1.08 in
Details
Color
White
Description
Jbl - Vibe Beam 2 True Wireless Earbuds - White
- Active Noise Cancelling
- Ambient Aware
- Talk Thru
- JBL Pure Base Sound
- Touch Control
- Tackle your day one song at a time with the JBL Tune Flex. These true wireless earbuds give you up to 32 hours of exceptional JBL Pure Bass Sound, while the ergonomic and water-resistant design gives you all-day comfort in any weather. A simple touch allows you to manage and enjoy perfect calls anywhere, without ambient noises. And with Active Noise Cancelling and Smart Ambient technology, you choose whether you want to tune out the world or engage with your surroundings. The light stick open design ensures comfort all-day long and natural sound awareness. Best of all, the JBL Headphones App lets you personalize your entire listening experience. Stay connected to your world, your way.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.