Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WAKE-Series Marine Source Unit AM/FM/WB/USB/BT5 STEREO

  • Mfr # JBLR3500

  • Zoro # G116560761


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Length
10 in
Depth
9 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLR3500
Zoro #
G116560761
UPC #
648701263517
Country of Origin
China

Dimensions

Length
10 in
Depth
9 in

Details

Body Color
Black
Material
Plastic

Description

The first level in the all new WAKE Series adopts a sophisticated glass dash design for the pinnacle in marine source unit engineering. JBL's JBLR3500 WAKE-Series Marine Source Unit offers AM/FM/WB, 4 x 40W Peak, 2 ohm stability, rotary encoder, 4 monochromatic LCD screen, night-dimming illumination wire, BT5.0 Aux input, USB input, and 1 pair of pre-outs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.