Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Microphone Set w/1/4 In Equiptment Transmitter PAIR

  • Mfr # JBLWIRELESS

  • Zoro # G916066166


product price: $134.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBLWIRELESS
Zoro #
G916066166
UPC #
50036379847
Country of Origin
China

Description

Distance between transmitter and receiver:>10m Polar pattern Cardioid Frequency response 65 Hz-15kHz Signal-to-NoiseS/N ratio:60 dBA UHF frequency band:470-960MHzdepends on SKUEU 657-662MHz THD:0.5%, typical Dynamic range:100 dB A-weighted, typical Transmitter transmitting power:<10 mW, typical Receiver input:1/4-in6.3 mm unbalanced Receiver maximum Output Level:-13dBV,typical Receiver rechargeable Battery:Lithium-ion Polymer 3.7WHEquivalent to 3.7V, 1000mAh Receiver charge time:2 hours 5V/1A Receiver battery Playtime:Up to 6 hours Microphone battery 4 x AA alkaline includedIncludes:2 x Wireless Microphones1 x Wireless Receiver1 x USB-C cable1 x Quick-Start Guide1 x Safety sheet1 x Warranty CardSing along with incredible voice clarity and Original JBL Pro SoundIt's time for you to take center stage. JBL wireless mics deliver Original JBL Pro Sound with crystal clear vocal clarity and detail. Sound your best and hit the high notes with no distortion or delay. Just plug the wireless dual-channel receiver into your speaker, turn on the mics, and you're ready to shine. Easy replaceable AA batteries, so you can belt every note until the sun comes up. Time for a duet? You'll hear both mics blended perfectly through your speaker. Get ready for the spotlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.