
Xtreme 4 Waterproof Bluetooth Speaker, Black
Mfr # JBLXTREME4BLKAM
Zoro # G614341398
product price: $379.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastics
RMS Output Power
100 W
Power Source
Battery
Wireless Speaker(s)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLXTREME4BLKAM
Zoro #
G614341398
UPC #
50036398190
Country of Origin
China
Dimensions
Width
11.7 in
Height
5.9 in
Depth
5.6 in
Details
Color
Black
Material
Plastics
RMS Output Power
100 W
Power Source
Battery
Wireless Speaker(s)
Yes
Includes
Xtreme 4 Speaker System, 1 x PD Adaptor, 1 x Quick Start Guide, 1 x Warranty Card/Safety Sheet
Maximum Frequency Response
20 kHz
Product Type
Speaker System
IP Rating
IP67
Portable
Yes
Minimum Frequency Response
44 Hz
Connectivity Technology
Wireless
Battery Recharge Time
3.50 Hour
Maximum Battery Run Time
24 Hour
Battery Rechargeable
Yes
Charging Method
Wired
Features
Power Bank, Bass Radiator, Deep Bass, Shoulder Strap, Stereo Pairing, Passive Radiator, Equalizer
Bluetooth
Yes
Charger Included
Yes
Durability
Water Proof, Splash Proof, Dust Proof
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.