
Xtreme 4 Waterproof Bluetooth Speaker, Blue
Mfr # JBLXTREME4BLUAM
Zoro # G114341423
product price: $379.95
/ea
Free Shipping & Returns
Key Features
Material
Plastics
Color
Blue
Width
11.7 in
Length
6.87 in
Wireless Speaker(s)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBLXTREME4BLUAM
Zoro #
G114341423
UPC #
50036398206
Country of Origin
China
Dimensions
Width
11.7 in
Length
6.87 in
Depth
5.6 in
Height
5.9 in
Details
Material
Plastics
Color
Blue
Wireless Speaker(s)
Yes
Connectivity Technology
Wireless
Minimum Frequency Response
44 Hz
Maximum Frequency Response
20 kHz
Charging Method
Wired
Features
Power Bank, Deep Bass, Shoulder Strap, Passive Radiator, Bass Radiator, Equalizer, Stereo Pairing
Portable
Yes
Bluetooth
Yes
Battery Rechargeable
Yes
Product Type
Speaker System
Includes
Xtreme 4 Speaker System, 1 x PD Adaptor, 1 x Quick Start Guide, 1 x Warranty Card/Safety Sheet
Maximum Battery Run Time
24 Hour
RMS Output Power
100 W
Charger Included
Yes
Battery Recharge Time
3.50 Hour
Power Source
Battery
Durability
Water Proof, Dust Proof, Splash Proof
IP Rating
IP67
Description
- AI Sound Boost
- Waterproof and dustproof
- Multi-speaker connection by Auracast
- Built in Powerbank
- Replaceable Battery
- It's time to live loud! The JBL Xtreme 4 portable waterproof speaker delivers next-level massive JBL Pro Sound with amazing dynamics, even at top volume, thanks to two powerful woofers and two tweeters. Dual pumping JBL passive radiators give you deeper bass that moves you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.