20 in W x 1000 in L, Hand Film Style, Clear

  • Mfr # PVT208GI

  • Zoro # G808613393


product price:  $21.85
/ea
Sold in multiples of 4 for $87.40

Key Features

Width
20 in
Length
1000 in
Color
Clear
Material
Lldpe
Dispensing Type - Stretch Wrap
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT208GI
Zoro #
G808613393
UPC #
16203222033
Country of Origin
United States

Dimensions

Width
20 in
Length
1000 in

Details

Color
Clear
Material
Lldpe
Dispensing Type - Stretch Wrap
Cast
Style
Hand Film

Description

Features extended core ends that act as handles for better control and tighter seals. Self-adhesive cast wrap applies smoothly giving your shipments the professional, finished look of shrink wrapping. 1 core on all items. Completely disposable dispenser/applicator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.