Lots to Love Babies, 10in Size, African-American Baby
- Mfr # 16550
- Zoro # G5641283
product price:Â
$
15.79
/ea
Key Features
Material
vinyl
Color
Multi, Multi
Recommended Age
2+ Years
Recommended Grade
PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16550
- Zoro #
- G5641283
- UPC #
- 43657165500
- Country of Origin
- China
- Material
- vinyl
- Color
- Multi, Multi
- Recommended Age
- 2+ Years
- Recommended Grade
- PK+
Description
All Vinyl Fun Play Doll. Each lovable chubby doll is dressed in a washable and reusable diaper featuring hook and loop fastener tabs. Lots to Love BabiesTM are perfect dolls for kids that love to play! Children can take their washable Lots to Love Baby to the pool or in the bath. After all the fun, they can feed it and tuck it into bed. Lots to Love Babies are an all around fun play doll collection anywhere and anytime! Let us chose the expression. 10" Lots to Love Baby Doll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.