Mud Dauber Screens for RV Water Heaters - W600: Suburban 6 Galloon '06 and Newer Models

  • Mfr # W-600

  • Zoro # G615887956


product price:  $31.39
/ea

Key Features

Color
Silver
Length
11 in
Depth (In.)
9.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-600
Zoro #
G615887956
UPC #
782232931221
Country of Origin
United States

Dimensions

Length
11 in
Depth (In.)
9.5 in

Details

Color
Silver
Material
Steel

Description

Keep pesky mud daubers, mice, wasps, frogs, birds and spiders from nesting in your appliances. These stainless steel screens and springs will not block air flow to and from your furnace. Install easily with tension springs and installation tool included.W600: Fits Suburban 6 gallon 06' and newer models*

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.