Zoro Homepage

RV Refrigerator Mud Dauber Screen For Norcold, 3PK

  • Mfr # R-300

  • Zoro # G416051556


product price: $32.95
/pk 3, $10.98/ea

Key Features

Length
22 in
Material
Steel
Color
Gray
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-300
Zoro #
G416051556
UPC #
782232931214
Country of Origin
United States

Dimensions

Length
22 in
Depth (In.)
5 in

Details

Material
Steel
Color
Gray

Description

Keep pesky mud daubers, mice, wasps, frogs, birds and spiders from nesting in your appliances. These stainless steel screens and springs will not block air flow. Installs easily with tension springs and installation tool included. Designed for Norcold RV refrigerator vents. Includes three screens and plastic ties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.