Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doggie Style Canvas- Pink

  • Mfr # DS-P-C

  • Zoro # G215781760


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-P-C
Zoro #
G215781760
UPC #
796192005250
Country of Origin
China

Description

It's a carry all tote a pet carrier or a diaper bag! This versatile bag is ideal for protecting your dog's paws from getting stepped on when you're in a crowded place.Features.100% cotton canvas shell..Strap.24 in.long 1 1/2 in.wide 10 in.drop..Leash clip built into both linings should you choose to carry a small pup inside..Leash clip.1 3/4 in.Strap length.8 1/2 in.Strap width.3/4 in..Includes 1 micro mink not animal fur snap out lining.1 flat cotton twill signature lining.Snaps are 1/2 in.diameter..Linings are easily removable.Patented.Dry clean/ spot clean recommended..One removable signature lined support board to place at bottom of bag underneath lining..4 gold paw purse feet design patented.Feet are removable for dry cleaning..Padded dual shoulder straps..Satin stitched doggie applique..Jeweled pet collar on the doggie applique..Hanging Pocket on interior back wall measures 6 1/2 in.high 9 1/2 in.wide..Key ring /binky holder attached by snap..Featuring detailed contrast stitching..Black canvas wrapped piping accent the edges of the tote..Carries 1 2 or 3 pets up to 16 lbs..Color.Pink.Dimension.10 H x 16 W x 9 D in..Item Weight.2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.