Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foxy Pom Canvas- White

  • Mfr # FP-W-C

  • Zoro # G215829516


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP-W-C
Zoro #
G215829516
UPC #
796192005298
Country of Origin
China

Description

Features.100% cotton canvas shell..Strap.24 in.long 1 1/2 in.wide 10 in.drop..Leash clip built into both linings should you choose to carry a small pet inside..Leash clip size.1 3/4 in.Strap Length.8 1/2 in.Strap width.3/4 in..Includes 1 micro mink not animal fur snap out lining 1/2 in.diameter gold snaps and one flat cotton signature lining.Utility patented.Dry clean/spot clean recommended..One removable signature lined support board to place at bottom of bag underneath lining..4 gold paw purse feet Design patented.Feet are removable for dry cleaning..Padded dual shoulder straps.Satin stitched pet applique..Jeweled pet collar on the feline applique..Hanging pocket on interior back wall measures 6 1/2 in.high x 9 1/2 in.wide..Key ring/binky holder attached by snap..Featuring detailed contrast stitching..Black canvas wrapped piping accent the edges of the tote..Carries 1 2 or 3 pets up to 16 lbs..Color.White Foxy Pom.Dimension.10 H x 16 W x 9 D in..Item Weight.2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.