Zoro Homepage

2 Position On-Off Key Switch with 2pcs 606 Keys

  • Mfr # JD-S-KS2PM606

  • Zoro # G313985169


product price: $15.15
/ea

Key Features

Color
Silver
Stem Length
1.3 in
Includes
(2) 606 keys, (1) hex nut
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD-S-KS2PM606
Zoro #
G313985169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stem Length
1.3 in

Details

Item
On-Off Key Switch
Color
Silver
Includes
(2) 606 keys, (1) hex nut
Standards
UL

Description

For DIY projects, Mobility Scooters and Stair Lifts Keyswitch Replacement


  • 3 solder pin terminals (normally open and normally closed)
  • 2 positions, Off at 12 o'clock, On at 3 o'clock
  • Key can only be pulled out from Off position
  • 1.36" total length without wire
  • Fit .75"/19mm mounting hole, .63"/16mm flat to flat cutout.
  • Can be use as either normally open or normally closed switch

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.