This item is Discontinued.

Jd Russell 10, 42 In X 3/4 In Nail Stakes With Holes 7500-0-42

This item is Discontinued.

Jd Russell

10, 42 In X 3/4 In Nail Stakes With Holes (Discontinued)

Mfr # 7500-0-42
Zoro # G2857441
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7500-0-42
Zoro #
G2857441
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
42 Inch
Width
4 Inch
Depth
42 Inch
Height
1 Inch

Details

Item
Nail Stakes With Hole,10,42"x3/4"
Material
Metal
Application
To Secure wood or metal forms to the ground in all flatwork applications
Color
Black
Features
10 per pack
Weight
44 pounds
For Use With
Attaching screed bar holder, clamps in flatwork finishing, securing landscape timbers, surveying stakes, string line guides, securing metal forms with pockets and securing wood forming for flatwork

Description

Nail Stakes With Hole,10,42 In.x3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.