Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Minute Concrete Repair, 10 gal., Pail

  • Mfr # JET-1000

  • Zoro # G403676427


product price: $3,300.99
/ea
Free Shipping & Returns

Key Features

Series
10 Minute JET-Crete
Application
Repairing Concrete Surface Imperfection, Delaminated Concrete, Pop-Outs in Concrete, Restoring Integrity to Distressed Concrete, Securing Bolts, Equipment, or Railings into Concrete, Vertical Repairs When Combined with Specified Sand
For Use On Surface Material
Concrete
Color
Gray
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JET-1000
Zoro #
G403676427
UPC #
-
Country of Origin
United States

Dimensions

Container Size
640 oz

Details

Item
10 Minute Concrete Repair
Series
10 Minute JET-Crete
Application
Repairing Concrete Surface Imperfection, Delaminated Concrete, Pop-Outs in Concrete, Restoring Integrity to Distressed Concrete, Securing Bolts, Equipment, or Railings into Concrete, Vertical Repairs When Combined with Specified Sand
For Use On Surface Material
Concrete
Color
Gray
Container Type
Can
Coverage
96 sq ft @ 1/2 in
Working Time
7 min
Full Cure Time
10 min
Minimum Application Temperature
-30 Degrees F
Maximum Application Temperature
120 Degrees F
Flash Point
145 Degrees F
Product Form
Liquid
VOC
5.5 g/L
Characteristics
Dries to A Durable, Hard Finish
Patching Application
Mortars and Patching Cements
Starts to Harden
5 to 10 min
Product Type
Concrete Repair Compound
Includes
5 Gallons Part A and 5 Gallons Part B of 10 Minute Concrete Mender
Container Style
Pail
Cure Type
Chemical Activator
VOC Content+1
6 g/L
Base Material
Polyurethane
Maximum Setting Time
10 min
Minimum Traffic Hours
10 min
Maximum Performance Temperature
70 Degrees F
Resistance Properties
Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Nonflammable, Nonshrinking, Oil Resistant, Pick Proof, Vibration Resistant, Water Resistant, Waterproof
Maximum Traffic Hours
10 min

Description

10 Minute Concrete Repair, Product Type Concrete Repair Compound, Base Material Polyurethane, Cure Type Chemical Activator, Resistance Properties Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Nonflammable, Nonshrinking, Oil Resistant, Pick Proof, Vibration Resistant, Water Resistant, Waterproof, Product Form Liquid, Container Size 640 oz, Container Type Can, Coverage 96 sq ft @ 1/2 in, Full Cure Time 10 min, Maximum Crack Width Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.