Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 lb. Hard Concrete Patch and Repair, Black

  • Mfr # GRA-CT40-151

  • Zoro # G5882116


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
50 lb.
Series
TintCrete
Finish
Hard
Application
Brush, Broom, Trowel
For Use On Surface Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-CT40-151
Zoro #
G5882116
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb.
Container Size
50 lb
Maximum Thickness
1 1/2 in
Minimum Thickness
0 in

Details

Item
Concrete Patch and Repair
Series
TintCrete
Finish
Hard
Application
Brush, Broom, Trowel
For Use On Surface Material
Concrete
Color
Black
Exposure Conditions
Interior/Exterior
Container Type
Pail
Base Type
Portland Cement
Coverage
13 sq ft @ 1/2 in
Application Method
Brush, Broom, Trowel
Working Time
20 min
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C42, ASTM C666, ASTM C78
Includes
50 Lb of Black Colored High Performance Concrete Patching Mortar.
Characteristics
Dries to A Durable, Hard Finish
Color Family
Black
Starts to Harden
20 to 40 min
VOC
0 g/L
Number of Components
1
Product Type
Concrete Repair Compound
Maximum Performance Temperature
70 Degrees F
Maximum Traffic Hours
4 hr
Resistance Properties
Nonshrinking
Maximum Setting Time
20 min
Base Material
Cement
Minimum Traffic Hours
3 hr
Cure Type
Ambient
Yield Strength
Exceeds 4500 psi
Traffic Hours
3-4 hr. @ 72 Degrees F
Temp. Range
40 Degrees to 90 Degrees F
Practical Square Feet
12.5 @ 1/2"
Setting Time
20 min @ 72 Degrees F
VOC Content+1
0 g/L
Container Style
Pail
Patching Application
Mortars and Patching Cements

Description

Concrete Patch and Repair, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 13 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.