Zoro Homepage

65 lb. Gray High Performance Cement

  • Mfr # P-38 GREY

  • Zoro # G1531350


product price: $60.69
/ea

Key Features

Application
Repairing Concrete with Width Ranging From 3/4" to 24"
Size
65 lb.
Color
Gray
Container Type
Bag
Adheres To
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-38 GREY
Zoro #
G1531350
UPC #
-
Country of Origin
United States

Dimensions

Size
65 lb.

Details

Item
Concrete, High Performance
Application
Repairing Concrete with Width Ranging From 3/4" to 24"
Color
Gray
Container Type
Bag
Adheres To
Concrete
For Use With
Water
Base Type
Portland Type I/II

Description

Concrete, High Performance

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.