Zoro Homepage

Concrete Foundation Repair, 50 lb., PK56

  • Mfr # PAL-HPLUG-B

  • Zoro # G3309129


product price: $2,422.99
/pk 56, $43.27/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
Tomes
For Use On Surface Material
Concrete, Masonry
Color
Gray
Container Size
50 lb
Coverage
466 sq ft @ 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-HPLUG-B
Zoro #
G3309129
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb
Maximum Thickness
3 in
Minimum Thickness
3/4 in

Details

Item
Concrete Foundation Repair
Series
Tomes
For Use On Surface Material
Concrete, Masonry
Color
Gray
Container Type
Bag
Coverage
466 sq ft @ 3/4 in
Working Time
3 min
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Characteristics
Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish, Hydraulic
Color Family
Gray
Starts to Harden
3 min
Product Type
Concrete Repair Compound
Cure Type
Ambient
Resistance Properties
Nonflammable
Base Material
Cement
Application Temp. Range
40 Degrees to 90 Degrees F
Container Style
Bag
Patching and Repairing Properties
High Strength
Patching Application
Hydraulic Cements

Description

Concrete Foundation Repair, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Nonflammable, Product Form Powder, Container Size 50 lb, Container Type Bag, Coverage 466 sq ft @ 3/4 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 3 in, Minimum Thickness 3/4 in, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable, Working Time 3 min, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.