Zoro Homepage

Concrete Leveling Compound, Bag, Gray, Tomes

  • Mfr # GRA-410

  • Zoro # G7489264


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Series
Tomes
Application
Decorative Flooring; Unleveled Concrete; Warehouse Floors
For Use On Surface Material
Concrete
Size
50 lb.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-410
Zoro #
G7489264
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb.
Container Size
50 lb
Maximum Thickness
1 in
Minimum Thickness
0 in

Details

Item
Concrete Leveling Compound
Series
Tomes
Application
Decorative Flooring; Unleveled Concrete; Warehouse Floors
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Adheres To
Concrete
Coverage
50 sq ft @ 1/8 in
Dry Time
4 to 5 hr.
Characteristics
Self-Leveling, Dries to A Durable, Hard Finish
Working Time
1 hr
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM C109, ASTM C666, ASTM C78
VOC
0 g/L
Dry Time Tack Free
4 to 5 hr.
Number of Components
1
Dry Time Recoat
24 hr.
Includes
1 qt Jetaflow Primer, 50 lb of Jetaflow High Performance Self Leveling Underlayment and Wear Surface
For Use With
Water
Starts to Harden
20 to 40 min
Functional Cure
4 to 5 hr.
Product Type
Concrete Leveling Compound
Cure Type
Ambient
Maximum Performance Temperature
70 Degrees F
Base Material
Cement
Maximum Setting Time
1 hr
Maximum Traffic Hours
5 hr
Minimum Traffic Hours
4 hr
Begins to Harden
15 min.
Patching Application
Leveling and Underlayment Compounds
VOC Content+1
0 g/L
Container Style
Pail
Application Temp. Range
40 Degrees to 90 Degrees F

Description

Concrete Leveling Compound, Product Type Concrete Leveling Compound, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 50 lb, Container Type Bag, Coverage 50 sq ft @ 1/8 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 in, Minimum Thickness 0 in, Maximum Traffic Hours 5 hr, Minimum Traffic Hours 4 hr, Working Time 1 hr, Application Decorative Flooring; Unleveled Concrete; Warehouse Floors, Color Gray, For Use On Surface Material Concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.