Zoro Homepage

Concrete Mix, Gray, 50 PK

  • Mfr # PAL-RSCM-60

  • Zoro # G3309147


product price: $1,741.99
/pk 50, $34.84/ea
Item requires special delivery charges. A $940.00 per item surcharge will be applied.

Key Features

Color
Gray
Product Type
Concrete Mix
For Use On Surface Material
Concrete
Container Type
Bag
Container Size
60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-RSCM-60
Zoro #
G3309147
UPC #
-
Country of Origin
United States

Dimensions

Container Size
60 lb

Details

Item
Concrete Mix
Color
Gray
Product Type
Concrete Mix
For Use On Surface Material
Concrete
Container Type
Bag
Working Time
15 min
Full Cure Time
28 day
Coverage
150 sq ft @ 2 in
Minimum Application Temperature
40 Degrees F
Characteristics
Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish
Flash Point
Greater Than 212 Degrees F
Starts to Harden
15 min
Maximum Application Temperature
90 Degrees F
Series
Concrete Mix
Finishing Features
Machinable, Paintable, Sandable, Stainable
Container Style
Bag
Application Temp. Range
40 Degrees to 90 Degrees F
Patching Application
Mortars and Patching Cements

Description

Concrete Mix, Color Gray, Container Size 60 lb, Container Type Bag, Coverage 150 sq ft @ 2 in, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 28 day, Mixing Ratio Not Applicable, Working Time 15 min, For Use On Surface Material Concrete, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Concrete Mix, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.