Concrete Mix, Gray, 56 PK
Mfr # PAL-P38
Zoro # G3309016
product price: $2,279.99
/pk 56, $40.71/ea
Item requires special delivery charges. A $1,140.00 per item surcharge will be applied.
Key Features
Product Type
Concrete Mix
For Use On Surface Material
Concrete
Application
Balconies, Beams, Bridges, Facades, Form and Pour Applications, High Rise Buildings, Horizontal, Marine Structures, Overhead, Tunnels, Vertical
Color
Gray
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAL-P38
Zoro #
G3309016
UPC #
-
Country of Origin
United States
Dimensions
Container Size
65 lb
Details
Item
Concrete Mix
Product Type
Concrete Mix
For Use On Surface Material
Concrete
Application
Balconies, Beams, Bridges, Facades, Form and Pour Applications, High Rise Buildings, Horizontal, Marine Structures, Overhead, Tunnels, Vertical
Color
Gray
Container Type
Bag
Working Time
45 min
Full Cure Time
28 day
Coverage
6 sq ft @ 1 in
Minimum Application Temperature
40 Degrees F
Characteristics
Interior and Exterior Use, High Flow, Polymer Modified, Corrosion Resistant, Shrinkage Compensated, Freeze Thaw Durable
Standards
ASTM 143, ASTM C157, ASTM C231, ASTM C39, ASTM C666
Flash Point
Greater Than 212 Degrees F
Starts to Harden
45 min
Maximum Application Temperature
90 Degrees F
Series
TintCrete
Finishing Features
Machinable, Paintable, Sandable, Stainable
Container Style
Bag
Patching Application
Mortars and Patching Cements
Application Temp. Range
40 Degrees to 90 Degrees F
Description
Concrete Mix, Color Gray, Container Size 60 lb, Container Type Bag, Coverage 6 sq ft @ 1 in, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 28 day, Mixing Ratio Not Applicable, Working Time 45 min, Standards ASTM 143, ASTM C157, ASTM C231, ASTM C39, ASTM C666, Application Balconies, Beams, Bridges, Facades, Form and Pour Applications, High Rise Buildings, Horizontal, Marine Structures, Overhead, Tunnels, Vertical, For Use On Surface Material Concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.