Zoro Homepage

Concrete Mix, Gray, 56 PK

  • Mfr # PAL-P51

  • Zoro # G3309165


product price: $2,204.99
/pk 56, $39.37/ea
Item requires special delivery charges. A $1,140.00 per item surcharge will be applied.

Key Features

Color
Gray
Product Type
Concrete Mix
For Use On Surface Material
Concrete
Application
Balconies, Bridges, Form and Pour Application, High Rise Buildings, Marine Structures, Parking Garage, Tunnels
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-P51
Zoro #
G3309165
UPC #
-
Country of Origin
United States

Dimensions

Container Size
65 lb

Details

Color
Gray
Item
Concrete Mix
Product Type
Concrete Mix
For Use On Surface Material
Concrete
Application
Balconies, Bridges, Form and Pour Application, High Rise Buildings, Marine Structures, Parking Garage, Tunnels
Container Type
Bag
Working Time
30 min
Full Cure Time
28 day
Coverage
0.55 cu ft
Minimum Application Temperature
40 Degrees F
Flash Point
Greater Than 212 Degrees F
Characteristics
Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish
Starts to Harden
30 min to 1 hr
Standards
ACI 503R, ASTM 469, ASTM 531, ASTM 596, ASTM C42, ASTM C666
Series
FormFlo P-51
Maximum Application Temperature
90 Degrees F
Finishing Features
Machinable, Paintable, Sandable, Stainable
Container Style
Bag
Patching Application
Mortars and Patching Cements
Application Temp. Range
40 Degrees to 90 Degrees F

Description

Concrete Mix, Color Gray, Container Size 65 lb, Container Type Bag, Finishing Features Machinable, Paintable, Sandable, Stainable, Full Cure Time 28 day, Mixing Ratio Not Applicable, Working Time 30 min, Standards ACI 503R, ASTM 469, ASTM 531, ASTM 596, ASTM C42, ASTM C666, Application Balconies, Bridges, Form and Pour Application, High Rise Buildings, Marine Structures, Parking Garage, Tunnels, For Use On Surface Material Concrete, Maximum Application Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.