Zoro Homepage

Concrete Patch and Repair, 55 lb., PK50

  • Mfr # PAL-RSCA-55

  • Zoro # G3309174


product price: $2,446.99
/pk 50, $48.94/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use On Surface Material
Concrete, Masonry, Stone, Stucco, Wood
Color
Gray
Container Type
Bag
Coverage
300 sq ft @ 1 in
Working Time
15 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-RSCA-55
Zoro #
G3309174
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 lb

Details

Item
Concrete Patch and Repair
For Use On Surface Material
Concrete, Masonry, Stone, Stucco, Wood
Color
Gray
Container Type
Bag
Coverage
300 sq ft @ 1 in
Working Time
15 min
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Color Family
Gray
Characteristics
Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish
Starts to Harden
15 min
Product Type
Concrete Repair Compound
Resistance Properties
Nonflammable
Container Style
Bag
Application Temp. Range
40 Degrees to 90 Degrees F
Patching and Repairing Properties
High Strength
Patching Application
Mortars and Patching Cements

Description

Concrete Patch and Repair, Product Type Concrete Repair Compound, Patching and Repairing Properties High Strength, Resistance Properties Nonflammable, Container Size 55 lb, Container Type Bag, Coverage 300 sq ft @ 1 in, Full Cure Time 4 wk, Working Time 15 min, Color Gray, For Use On Surface Material Concrete, Masonry, Stone, Stucco, Wood, Flash Point Greater than 212 Degrees F, Maximum Application Temperature 90 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.