Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Repair Compound, Pail, Gray, JET-2

  • Mfr # JET-2

  • Zoro # G7513423


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Series
JET-2
Application
Concrete Repair
Size
21 fl. oz.. Cartridge Kit
For Use On Surface Material
Concrete
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JET-2
Zoro #
G7513423
UPC #
-
Country of Origin
United States

Dimensions

Size
21 fl. oz.. Cartridge Kit
Container Size
40 lb

Details

Item
Concrete Repair Compound
Series
JET-2
Application
Concrete Repair
For Use On Surface Material
Concrete
Color
Gray
Adheres To
Concrete
Container Type
Pail
Temp. Range
-50 Degrees to 100 Degrees F
Coverage
4 sq ft @ 1/4 in
Characteristics
Dries to A Durable, Hard Finish
Working Time
7 min
Full Cure Time
10 min
Minimum Application Temperature
-30 Degrees F
Maximum Application Temperature
120 Degrees F
Flash Point
145 Degrees F
Product Form
Liquid
Base Type
Urethane
For Use With
Cartridge
Includes
(2) 300x300 Ml Cartridges of 10 Minute Concrete Mender, (2) Flow Controllers, (2) Static Mixing Tips, 10 Lb Aggregate, 3 Lb Dry Latex Concrete Resurfacer, Plastic Trowel, Rubber Gloves
Starts to Harden
5 to 10 min
VOC
5.5 g/L
Product Type
Repair Kit
Maximum Traffic Hours
10 min
Resistance Properties
Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Nonflammable, Nonshrinking, Oil Resistant, Pick Proof, Vibration Resistant, Water Resistant, Waterproof
Base Material
Polyurethane
Maximum Setting Time
10 min
Minimum Traffic Hours
10 min
Maximum Performance Temperature
70 Degrees F
Cure Type
Chemical Activator
Traffic Hours
10 min. @ 72 Degrees F
Practical Square Feet
200 linear feet @ 1/4" x 1/4"
Container Style
Pail
Patching Application
Crack Fillers
VOC Content+1
6 g/L
Setting Time
10 min. @ 72 Degrees F
Yield Strength
4500 psi

Description

Concrete Repair Compound, Product Type Repair Kit, Base Material Polyurethane, Cure Type Chemical Activator, Resistance Properties Chemical Resistant, High Temperature Resistant, Low Temperature Resistant, Moisture Resistant, Nonflammable, Nonshrinking, Oil Resistant, Pick Proof, Vibration Resistant, Water Resistant, Waterproof, Product Form Liquid, Container Size 40 lb, Container Type Pail, Coverage 4 sq ft @ 1/4 in, Full Cure Time 10 min, Maximum Crack Width Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.