Zoro Homepage

Concrete Repair Compound, Pail, White, Tomes

  • Mfr # GRA-107-W

  • Zoro # G8479107


product price: $29.89
/ea

Key Features

Series
Tomes
Application
General Purpose and Structural Repair; Concrete Repair
Size
40 lb.
For Use On Surface Material
Concrete
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-107-W
Zoro #
G8479107
UPC #
-
Country of Origin
United States

Dimensions

Size
40 lb.
Container Size
10 lb
Maximum Thickness
1 1/2 in
Minimum Thickness
0 in

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 10 lb, Container Type Pail, Coverage 3 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min, Application General Purpose and Structural Repair; Concrete Repair, Color White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.