Concrete Repair, Gray, 50 lb., Bag, PK40

  • Mfr # PAL-T410

  • Zoro # G3310285


product price: $2,286.99
/pk 40, $57.17/ea
Item requires special delivery charges. A $630.00 per item surcharge will be applied.

Key Features

Series
Tomes
Application
Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-T410
Zoro #
G3310285
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb
Maximum Thickness
1 in
Minimum Thickness
0 in

Details

Item
Concrete Repair
Series
Tomes
Application
Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
Coverage
2800 sq ft @ 1/8 in
Working Time
1 hr
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM 469-02, ASTM 531-05, ASTM 596-01, ASTM C42, ASTM C666, ASTM C78
Starts to Harden
1 hr
Characteristics
Self-Leveling, Dries to a Durable Hard Finish
Color Family
Gray
Number of Components
1
Product Type
Patching Compound
Resistance Properties
Nonshrinking
Maximum Setting Time
45 min
Maximum Traffic Hours
5 hr
Cure Type
Ambient
Base Material
Cement
Minimum Traffic Hours
4 hr
Patching Application
Leveling and Underlayment Compounds
Application Temp. Range
40 Degrees to 90 Degrees F
Container Style
Bag
Patching and Repairing Properties
High Strength

Description

Concrete Repair, Product Type Patching Compound, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Nonshrinking, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 2800 sq ft @ 1/8 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 in, Minimum Thickness 0 in, Maximum Traffic Hours 5 hr, Minimum Traffic Hours 4 hr, Working Time 1 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.