Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Resurfacer, Bag, Gray, Tomes

  • Mfr # GRA-103

  • Zoro # G7605954


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Series
Tomes
Application
Patch and Repair Concrete from Featheredge to 1/4 in Thick; Resurface
Size
40 lb.
For Use On Surface Material
Concrete
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-103
Zoro #
G7605954
UPC #
-
Country of Origin
United States

Dimensions

Size
40 lb.
Container Size
40 lb
Maximum Thickness
1/4 in
Minimum Thickness
0 in

Details

Item
Concrete Resurfacer
Series
Tomes
Application
Patch and Repair Concrete from Featheredge to 1/4 in Thick; Resurface
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Adheres To
Concrete
Functional Cure
6 to 8 hr.
Coverage
50 sq ft @ 1/8 in
Dry Time
6 to 8 hr.
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Working Time
1 hr
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM C42, ASTM C666, ASTM C78
Includes
50 lb of Dry Latex Concrete Resurfacer, High Performance, Polymer Modified Concrete Resurfacing, Patching and Repair Mortar
Starts to Harden
1 hr
Dry Time Tack Free
6 to 8 hr.
Base Type
Polymer Modified Portland Cement
For Use With
Water
VOC
0 g/L
Number of Components
1
Dry Time Recoat
24 hr.
Product Type
Concrete Resurfacer
Maximum Performance Temperature
70 Degrees F
Base Material
Cement
Maximum Traffic Hours
8 hr
Resistance Properties
Nonshrinking
Cure Type
Ambient
Minimum Traffic Hours
6 hr
Container Style
Pail
Begins to Harden
1 hr.
VOC Content+1
0 g/L
Application Temp. Range
40 Degrees to 90 Degrees F
Patching Application
Resurfacers

Description

Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Powder, Container Size 40 lb, Container Type Bag, Coverage 50 sq ft @ 1/8 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 0 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 6 hr, Working Time 1 hr, Application Patch and Repair Concrete from Featheredge to 1/4 in Thick; Resurface, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.