Zoro Homepage

Concrete Resurfacer, Pail, Almond, TintCrete

  • Mfr # GRA-DLC-21

  • Zoro # G7046453


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Series
TintCrete
Application
Balcony; Driveway; Parking Garage; Resurface Pitted Concrete; Sidewalk
For Use On Surface Material
Concrete
Size
40 lb.
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-DLC-21
Zoro #
G7046453
UPC #
-
Country of Origin
United States

Dimensions

Size
40 lb.
Container Size
50 lb
Minimum Thickness
0 in
Maximum Thickness
1/4 in

Details

Item
Concrete Resurfacer
Series
TintCrete
Application
Balcony; Driveway; Parking Garage; Resurface Pitted Concrete; Sidewalk
For Use On Surface Material
Concrete
Color
Almond
Container Type
Pail
Adheres To
Concrete
Coverage
50 sq ft @ 1/8 in
Dry Time
6 to 8 hr.
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Working Time
1 hr
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM C42, ASTM C666, ASTM C78
Functional Cure
6 to 8 hr.
Number of Components
1
Includes
50 lb of Beige Colored High Performance Concrete Resurfacing Mortar
VOC
0 g/L
Dry Time Recoat
24 hr.
Dry Time Tack Free
6 to 8 hr.
For Use With
Water
Starts to Harden
30 min to 1 hr
Product Type
Concrete Resurfacer
Base Material
Cement
Maximum Performance Temperature
70 Degrees F
Maximum Setting Time
1 hr
Maximum Traffic Hours
8 hr
Minimum Traffic Hours
6 hr
Cure Type
Ambient
Application Temp. Range
40 Degrees to 90 Degrees F
Patching Application
Resurfacers
Begins to Harden
1 hr.
VOC Content+1
0 g/L
Container Style
Pail

Description

Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 50 sq ft @ 1/8 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 0 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 6 hr, Working Time 1 hr, Application Balcony; Driveway; Parking Garage; Resurface Pitted Concrete; Sidewalk, Color Almond

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.