This item is Discontinued.

Je Tomes Concrete Resurfacer, Pail, Gray, TintCrete GRA-DLC-16

Concrete Resurfacer, Pail, Gray, TintCrete (Discontinued)

  • Mfr # GRA-DLC-16
  • Zoro # G6439754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRA-DLC-16
Zoro #
G6439754
UPC #
-
Country of Origin
United States

Dimensions

Size
40 lb.
Container Size
50 lb
Maximum Thickness
1/4 in
Minimum Thickness
0 in

Details

Item
Concrete Resurfacer
Series
TintCrete
Application
Balcony; Driveway; Parking Garage; Resurface Pitted Concrete; Sidewalk
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
Adheres To
Concrete
Functional Cure
6 to 8 hr.
Dry Time
6 to 8 hr.
Coverage
50 sq ft @ 1/8 in
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, New Concrete Tinted
Working Time
1 hr
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM C42, ASTM C666, ASTM C78
Includes
50 lb of Gray Colored High Performance Concrete Resurfacing Mortar
Dry Time Tack Free
6 to 8 hr.
Base Type
Portland Type I/II
VOC
0 g/L
Number of Components
1
Dry Time Recoat
24 hr.
Starts to Harden
30 min to 1 hr
For Use With
Water
Product Type
Concrete Resurfacer
Maximum Traffic Hours
8 hr
Cure Type
Ambient
Base Material
Cement
Maximum Setting Time
1 hr
Minimum Traffic Hours
6 hr
Maximum Performance Temperature
70 Degrees F
Container Style
Pail
Patching Application
Resurfacers
Application Temp. Range
40 Degrees to 90 Degrees F
VOC Content+1
0 g/L
Begins to Harden
1 hr.

Description

Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 50 sq ft @ 1/8 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 0 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 6 hr, Working Time 1 hr, Application Balcony; Driveway; Parking Garage; Resurface Pitted Concrete; Sidewalk, Color Gray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.