Zoro Homepage

Concrete Resurfacer, Pail, Red, TintCrete

  • Mfr # GRA-DLC-31

  • Zoro # G7202081


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Series
TintCrete
Application
Balcony; Driveway; Parking Garage; Resurface Pitted Concrete; Sidewalk
Size
40 lb.
For Use On Surface Material
Concrete
Adheres To
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA-DLC-31
Zoro #
G7202081
UPC #
-
Country of Origin
United States

Dimensions

Size
40 lb.
Container Size
50 lb
Maximum Thickness
1/4 in
Minimum Thickness
0 in

Description

Concrete Resurfacer, Product Type Concrete Resurfacer, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 50 sq ft @ 1/8 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 0 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 6 hr, Working Time 1 hr, Application Balcony; Driveway; Parking Garage; Resurface Pitted Concrete; Sidewalk, Color Red

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.