This item is Discontinued.
This item is Discontinued.
Concrete Sealer, Pail, White, 1,500 sq ft Coverage (Discontinued)
Mfr #
PAL-CMS-55
Zoro #
G3310644
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAL-CMS-55
Zoro #
G3310644
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Concrete Sealer
Series
Concrete Sealer
For Use On Surface Material
Concrete
Application
Basement Walls, Concrete Walls
Container Type
Pail
Coverage
1,500 sq ft
Color
White
Working Time
2 hr
Full Cure Time
28 day
Minimum Application Temperature
40 Degrees F
Flash Point
Not Specified
Container Style
Drum
Application Method
90 Degrees F
Characteristics
Liquid, Dries Clear and Invisible
Starts to Harden
2 hr
Patching Application
Hydraulic Cements
Product Type
Concrete Sealcoating
Compatible Materials
Concrete & Masonry
Maximum Application Temperature
90 Degrees F
Application Temp. Range
40 Degrees to 90 Degrees F
Description
Concrete Sealer, Product Type Concrete Sealer, Coverage 1,500 sq ft, Container Size 5 gal, Container Type Pail, Working Time 2 hr, Full Cure Time 28 day, Color White, Application Basement Walls, Concrete Walls, Flash Point Not Specified, For Use On Surface Material Concrete, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 40 Degrees F, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.