Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cement, Jar, Gray, Hydroplug

  • Mfr # C118

  • Zoro # G8479091


product price: $19.69
/ea

Key Features

Series
Hydroplug
Application
Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks
For Use On Surface Material
Concrete
Size
3 lb.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C118
Zoro #
G8479091
UPC #
-
Country of Origin
United States

Dimensions

Size
3 lb.
Container Size
3 lb
Minimum Thickness
3/4 in
Maximum Thickness
3 in

Details

Item
Hydraulic Cement
Series
Hydroplug
Application
Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks
For Use On Surface Material
Concrete
Color
Gray
Container Type
Jar
Adheres To
Concrete
Functional Cure
1 hr.
Dry Time
1 hr.
Coverage
0.5 sq ft @ 3/4 in
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, Hydraulic
Working Time
3 min
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
29 CFR 1910.1200
Dry Time Recoat
24 hr.
Includes
3 lb of Hydro Plug Patching, Anchoring and Leak Stopping Mortar
For Use With
Water; Latex
Number of Components
1
VOC
0 g/L
Dry Time Tack Free
1 hr.
Starts to Harden
3 min
Product Type
Hydraulic Cement
Cure Type
Ambient
Base Material
Cement
Maximum Performance Temperature
70 Degrees F
Maximum Setting Time
5 min
Application Temp. Range
40 Degrees to 90 Degrees F
Begins to Harden
3 min @ 70 Degrees F
Patching Application
Hydraulic Cements
VOC Content+1
0 g/L
Container Style
Jar

Description

Hydraulic Cement, Product Type Hydraulic Cement, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 3 lb, Container Type Jar, Coverage 0.5 sq ft @ 3/4 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 3 in, Minimum Thickness 3/4 in, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable, Working Time 3 min, Application Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.