Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cement, Pail, Gray, Hydroplug

  • Mfr # C120

  • Zoro # G4957312


product price: $26.89
/ea

Key Features

Series
Hydroplug
Application
Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks
For Use On Surface Material
Concrete
Size
10 lb.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120
Zoro #
G4957312
UPC #
-
Country of Origin
United States

Dimensions

Size
10 lb.
Container Size
10 lb
Maximum Thickness
3 in
Minimum Thickness
3/4 in

Details

Item
Hydraulic Cement
Series
Hydroplug
Application
Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks
For Use On Surface Material
Concrete
Color
Gray
Adheres To
Concrete
Container Type
Pail
Functional Cure
1 hr.
Coverage
2 sq ft @ 3/4 in
Dry Time
1 hr.
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, Hydraulic
Working Time
3 min
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
29 CFR 1910.1200
Dry Time Recoat
24 hr.
For Use With
Water; Latex
Starts to Harden
3 min
VOC
0 g/L
Number of Components
1
Includes
10 lb of Hydro Plug Patching, Anchoring, Leak Stopping Mortar
Dry Time Tack Free
1 hr.
Product Type
Hydraulic Cement
Maximum Setting Time
5 min
Base Material
Cement
Maximum Performance Temperature
70 Degrees F
Cure Type
Ambient
Begins to Harden
3 min @ 70 Degrees F
VOC Content+1
0 g/L
Patching Application
Hydraulic Cements
Application Temp. Range
40 Degrees to 90 Degrees F
Container Style
Pail

Description

Hydraulic Cement, Product Type Hydraulic Cement, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 10 lb, Container Type Pail, Coverage 2 sq ft @ 3/4 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 3 in, Minimum Thickness 3/4 in, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable, Working Time 3 min, Application Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.