Zoro Homepage

Hydraulic Cement, Pail, Gray, Hydroplug

  • Mfr # C121

  • Zoro # G7629352


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Series
Hydroplug
Application
Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks
For Use On Surface Material
Concrete
Size
50 lb.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C121
Zoro #
G7629352
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb.
Container Size
48 lb
Maximum Thickness
3 in
Minimum Thickness
3/4 in

Details

Item
Hydraulic Cement
Series
Hydroplug
Application
Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks
For Use On Surface Material
Concrete
Color
Gray
Adheres To
Concrete
Container Type
Pail
Functional Cure
1 hr.
Coverage
13 sq ft @ 3/4 in
Dry Time
1 hr.
Characteristics
Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, Hydraulic
Working Time
3 min
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
29 CFR 1910.1200
VOC
0 g/L
Dry Time Tack Free
1 hr.
Number of Components
1
Includes
50 lb of Hydro Plug Patching, Anchoring and Leak Stopping Mortar
Starts to Harden
3 min
Dry Time Recoat
24 hr.
For Use With
Water; Latex
Product Type
Hydraulic Cement
Maximum Performance Temperature
70 Degrees F
Maximum Setting Time
5 min
Cure Type
Ambient
Base Material
Cement
Application Temp. Range
40 Degrees to 90 Degrees F
Container Style
Pail
VOC Content+1
0 g/L
Begins to Harden
3 min @ 70 Degrees F
Patching Application
Hydraulic Cements

Description

Hydraulic Cement, Product Type Hydraulic Cement, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 48 lb, Container Type Pail, Coverage 13 sq ft @ 3/4 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 3 in, Minimum Thickness 3/4 in, Maximum Traffic Hours Not Applicable, Minimum Traffic Hours Not Applicable, Working Time 3 min, Application Anchoring Equipment and Machinery; Patch and Repair Cracks from 3/4 in to 3 in; Stop Active Leaks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.