Zoro Homepage
This item is Discontinued.
Jealous Devil Llc DecalGirl Collective AED2-PEACEOUT Amazon Echo Dot 2nd Generation Skin - Peace Out AED2-PEACEOUT

DecalGirl Collective AED2-PEACEOUT Amazon Echo Dot 2nd Generation Skin - Peace Out (Discontinued)

  • Mfr # AED2-PEACEOUT
  • Zoro # G703763353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AED2-PEACEOUT
Zoro #
G703763353
UPC #
-
Country of Origin
China

Description

Protect and prevent your phone, Tablet, Laptop, Xbox and Speakers from scratches, dust and damage. It is made from a lightweight tough strong high quality material which will help to keep your phone, Tablet, Laptop, Xbox and Speakers safe. The material is soft which is hard wearing. This will not only look good on your phone, Tablet, Laptop, Xbox and Speakers but will protect it. Easy to change and simply slides on and off and can be changed and used many times.

Features
  • Amazon Echo Dot 2nd Generation Skin - Peace Out
  • Unique elegant design
  • Slim and Light weight, front and back full body protection
  • Soft to the touch, easy to grip and light Suit
  • Easy access to all buttons, controls & ports without having to remove the case
  • The premium quality material provides extreme drop protection
  • Easy, bubble-free installation and goo-free removal
  • Thin and tough - protects from minor scratches
Specifications
  • Design: Peace Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.