Shop JECO
Create Account
CPC-040-12 3 x 6 in. Citronella Pillar Candle; White - 12 Piece
- Mfr # CPC-040_12
- Zoro # G103692659
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPC-040_12
- Zoro #
- G103692659
- UPC #
- 685024410310
- Country of Origin
- China
Description
100% Hand Poured.Citronella Fragranced.Citronella pillar candles are a must for the great outdoors. Smokeless and Dripless.Our citronella candles are highly fragranced. Designed to repel mosquitoes on those cool summer nights.
Features- Citronella Pillar Candle
- 12 Piece
- 12 x Candle(s)
- Size: 3 x 6 in.
- Color: White
- Style: Traditional
- Handling Days: 2
- Burn Time: 55 Hours
- Dimension: 3 Inch x 6 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.