FCL040 Small Pots Water Fountain

  • Mfr # FCL040
  • Zoro # G703975589
product price: 
$
116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCL040
Zoro #
G703975589
UPC #
-
Country of Origin
China

Description

This small fountain features three levels of pouring water! Water pours from one jar top to the next and ultimately pools into the bottom of the elegant Fountain. A simple yet beautiful fountain, this distressed look will make the perfect addition in your home or garden!

• Durable polyresin & fiberglass construction

• Dimension: 13"L x 12.6"W x 21.3"H

• Weight: 6.8 lbs.

• Pump included

• Electric power

• Output: 110v

• Line Cord: 16.4 ft

• Weatherproof

• For outdoor/indoor use

  • Height: 13
  • Width: 12.6
  • Depth: 21.3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews