FCL149 Three Pots with Solar Pillar Lamp Water Fountain
- Mfr # FCL149
- Zoro # G903975594
product price:Â
$
177.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCL149
- Zoro #
- G903975594
- UPC #
- 685024344530
- Country of Origin
- China
Description
This three tiered fountain helps to provide a homely atmosphere to your lawn or garden. A solar powered light provides a distinct soft lighting to help illuminate the fountain.
Features- Durable polyresin, fiberglass construction
- Pump included
- For outdoor/indoor use
- 1 x Fountain 1 x Pump Solar Light
- Line Cord: 6.2 ft.
- Furniture Pieces: 1
- Fontain Light: Yes
- Dimension: 11.8 Inch x 14.2 Inch x 29.9 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.