Jeco CBZ-007 2 in. Ball Candles; Orange - 12 Piece per Box

  • Mfr # CBZ-007

  • Zoro # G303692695


product price: $37.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBZ-007
Zoro #
G303692695
UPC #
685024366167
Country of Origin
China

Description

100% Handpoured,Unscented,Small 2 inch Ball candles have been around for a while but often unnoticed. Spruce up your room with these sphere candles and enjoy the dimensions it creates. These unscented sphere candles burn exceptionally long and have solid color all the way through.

Features
  • Ball Candles
  • 12 Piece per Box
Includes:
  • 12 x Candle(s)
Specifications
  • Size: 2 in.
  • Color: Orange
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 7 Hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.