Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jeco CPZ-110 3 x 6 in. Scroll Pillar Candle; Purple

  • Mfr # CPZ-110

  • Zoro # G703692240


product price: $34.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPZ-110
Zoro #
G703692240
UPC #
685024259124
Country of Origin
China

Description

100% Handpoured.Metallic Purple Pillars are perfect for your weddings and events. The long lasting burn will make your event unforgettable. Made with 100% cotton wicks and meticulously handpainted.

Specifications
  • Size: 3 x 6 in.
  • Color: Purple
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 55 Hours
  • Dimension: 3 Inch x 6 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.