Jeco CPZ-125 3 x 3 in. Square Pillar Candles; White

  • Mfr # CPZ-125

  • Zoro # G103692635


product price: $21.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPZ-125
Zoro #
G103692635
UPC #
685024275971
Country of Origin
China

Description

100% Handpoured.Unscented.Small 3 inch square pillar candles are a must for events such as housewarmings and weddings.Smokeless and Dripless. Perfect for indoor or outdoor events. These unscented pillars burn exceptionally long and have solid color all the way through.

Specifications
  • Size: 3 x 3 in.
  • Color: White
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 24 Hours
  • Dimension: 3 Inch x 3 Inch x 3 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.