<p>The Pillar Candle is made of 100&#37; hand&#45;poured paraffin wax&#44; which allows it to burn e

  • Mfr # CPZ-180_4

  • Zoro # G403692601


product price:  $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPZ-180_4
Zoro #
G403692601
UPC #
810012841436
Country of Origin
China

Description

The Pillar Candle is made of 100% hand-poured paraffin wax, which allows it to burn effectively for a very long time. Our wicks are and 100% cotton for a clean smoke-free burn. These quality pillar candles can be used with any decor whether it be a beautiful centerpiece for the holidays, an upscale romantic restaurant setting, unity candles for a wedding, or a relaxing spa atmosphere. Pillar candles set is also great to keep handy as emergency candles for those stormy days. Buy your pillar candle set today and brighten up any room in your home!

Features
  • All-cotton metal-free wick
  • Set of 4
Includes:
  • 4 x Pillar Candles
Specifications
  • Size: 3 x 8 in.
  • Color: Ivorys
  • Burn time: 90 hours
  • Holder Included: No
  • Style: Traditional
  • Smokeless: Yes
  • Handling Days: 2
  • Flame Type: Flame
  • Candle Type: Pillar
  • Dimension: 3.00 x 3.00 x 8.00 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.